Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1123300
Zoro # G7479184
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Shank Dia. 0.429"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1123300
- Zoro # G7479184
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Thread Size | 9/16"-18 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 13.25 mm |
Square Size | 0.3220 in |
Shank Length | 1 5/8 in |
65% Thread Drill Size | 33/64 in |
75% Thread Drill Size | 12.90 mm |
Size | 9/16" |
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Taper, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 5", Carbon Steel (06771)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381508-C)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436101)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025508)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- OSG Straight Flute Hand Tap, Taper, 4 (1014800)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- Osg Straight Flute 4-Flute Taps