Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1123001
Zoro # G9296156
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Shank Dia. 0.429"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1123001
- Zoro # G9296156
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Thread Size | 9/16"-12 |
Square Size | 0.3220 in |
75% Thread Drill Size | 12.20 mm |
55% Thread Drill Size | 1/2 in |
65% Thread Drill Size | 12.50 mm |
Tap Length Standard | ANSI |
Shank Length | 1 5/8 in |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Taper, Overall Length 3 9/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 14x4" (CF284BPF)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3144803)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (3142303)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (2407903)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122101)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (306048)
- Osg Straight Flute 4-Flute Taps