Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1100000
Zoro # G2772887
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1100000
- Zoro # G2772887
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H1 |
Thread Length | 1" |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Shank Length | 1 5/16 in |
Square Size | 0.1900 in |
Thread Size | 1/4"-20 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #5 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Metric HSS Combined Drill & Counterbore 9 Pc Set (05-L2-382)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Drywall Impact Reduced Diameter Power Bit, 2-Piece Pack (48-32-4444)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739500)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1605207)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005600508)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660200)
- OSG Straight Flute Hand Tap, Plug, 4 (3146803)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14092)
- Osg Straight Flute 4-Flute Taps