Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1024200
Zoro # G7525287
original price:
$7.15
5% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1024200
- Zoro # G7525287
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Square Size | 0.1310 in |
Tap Length Standard | ANSI |
Thread Size | #8-32 |
Shank Length | 1 5/32 in |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm Flare Nut 62mm 3/8 Sq. Drive (3300FN-14)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- KO-KEN Bit Socket 6mm Square 28mm For Drain Plug 3/8 Sq. Drive (3110M-6)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1136208)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121800)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1975700)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123900)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1662500)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- Osg Straight Flute 4-Flute Taps