Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1014808
Zoro # G2771450
original price:
$9.35
10% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1014808
- Zoro # G2771450
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | #23 |
Thread Size | #10-24 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #23 |
Shank Length | 1 5/16 in |
Square Size | 0.1510 in |
55% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 11/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #23, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716M)
- KRAFT TOOL Power Troweler Blade, Finish, 6x14 in (SK100)
- SIMONDS T2 Skroo-Zon File Handle for 4" Files (73992500)
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1662500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734500)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- Osg Straight Flute 4-Flute Taps