Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1014800
Zoro # G2771478
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1014800
- Zoro # G2771478
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.1510 in |
Tap Length Standard | ANSI |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
75% Thread Drill Size | #23 |
65% Thread Drill Size | #23 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #23, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Replacement Blade, 2-Edge, 1" (810)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer (DCN45RNB)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (731)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124008)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1680400)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63239)
- Osg Straight Flute 4-Flute Taps