Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1014200
Zoro # G2771590
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1014200
- Zoro # G2771590
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
75% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 5/32 in |
Square Size | 0.1310 in |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.50 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2" (C41724)
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7219M)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 6)
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- OSG Straight Flute Hand Tap, Plug, 4 (1663300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (24046)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973801)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1066500)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11902)
- Osg Straight Flute 4-Flute Taps