Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1004200
Zoro # G2772281
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1004200
- Zoro # G2772281
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H1 |
Thread Length | 3/4" |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | ANSI |
Shank Length | 1 5/32 in |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.50 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23033)
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece (1130)
- GRAY TOOLS 2-1/8" Striking Face Box Wrench, 45° Offset Head (66868)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T25 Power Bit (48-32-4561)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120108)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1971600)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (3144303)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330030)
- Osg Straight Flute 4-Flute Taps