Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Taper, 3 Flutes
Mfr # 591
Zoro # G2769466
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M6-0.75
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 591
- Zoro # G2769466
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M6-0.75 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 62.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 20.00mm |
Shank Length | 33.00 mm |
55% Thread Drill Size | 5.45 mm |
Thread Size | M6x0.75 |
65% Thread Drill Size | 5.35 mm |
Tap Length Standard | JIS |
75% Thread Drill Size | 5.25 mm |
Square Size | 4.50 mm |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x0.75, Metric Fine, Taper, Overall Length 62.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- VEGA Hex 1/4 Socket Bit x 1" - 3/8 Sq Dr (228H1664SB)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- EAZYPOWER One Way Screw Remover, No.6 to No.14, PK5 (88239)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (24010)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- OSG Straight Flute Hand Tap, Plug, 3 (6008100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- OSG Straight Flute Hand Tap, Plug, 3 (2410303)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- Osg Straight Flute 3-Flute Taps