Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # 451
Zoro # G2769560
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 451
- Zoro # G2769560
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 52.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 20.00mm |
Square Size | 4.00 mm |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.40 mm |
Tap Length Standard | JIS |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
Shank Length | 31.00 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Taper, Overall Length 52.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Heavy Duty Thread Sett (325-RN)
- STARRETT Starrett 55141 A1 Hole Saw Arbor w/HSS Pilot Drill For 3/8" Chuck Sizes 9/16"-1-3/16" (A1)
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'9-1/2)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- OSG Straight Flute Hand Tap, Plug, 3 (1011000)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1012301)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- Osg Straight Flute 3-Flute Taps