Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # 391
Zoro # G2769621
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 4.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 391
- Zoro # G2769621
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.00mm |
Tap Thread Size | M3-0.50 |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 46.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 18.00mm |
Shank Length | 27.00 mm |
75% Thread Drill Size | 2.76 mm |
Tap Length Standard | JIS |
65% Thread Drill Size | 2.78 mm |
55% Thread Drill Size | 2.81 mm |
Square Size | 3.20 mm |
Thread Size | M3x0.5 |
Size | M3 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Taper, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 2.76 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.50"L, HR Phenolic (2830AA)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6010200)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap, Plug, 3 (1040100)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes (313559)
- Osg Straight Flute 3-Flute Taps