Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # 1013608
Zoro # G2771730
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1013608
- Zoro # G2771730
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #32 |
Tap Length Standard | ANSI |
Thread Size | #6-32 |
Shank Length | 1 3/16 in |
75% Thread Drill Size | #34 |
Square Size | 0.1090 in |
65% Thread Drill Size | #34 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #34, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-512 Knockdown Knife, Poly 24", Poly Handle (15-512)
- LARSEN SUPPLY CO Larsen Supply 225150 1 ft. x 1429 in. Monster non-Stick Thread Tape - Blue (225150)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- HOUGEN 1-1/2 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18248)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- Osg Straight Flute 3-Flute Taps