Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Taper, 3 Flutes
Mfr # 1012700
Zoro # G2771925
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-36
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1012700
- Zoro # G2771925
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-36 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
Thread Size | #4-36 |
Tap Length Standard | ANSI |
Square Size | 0.1090 in |
Shank Length | 1 3/16 in |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-36, UNS, Taper, Overall Length 1 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- K-TOOL INTERNATIONAL Professional Impact Driver Set, 1/2" Dr, 12Pc (KTI71701)
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- Osg Straight Flute 3-Flute Taps