Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # 1012101
Zoro # G2772065
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1012101
- Zoro # G2772065
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Thread Size | #4-40 |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 3/16 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1090 in |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Taper, Overall Length 1 27/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD High Speed Steel Industrial Planer and J (C351)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 10ths (11-SPR25-T)
- STM Aluminum NonSparking Drum Wrench For 2 34 Plugs (231398)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (22807)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- Osg Straight Flute 3-Flute Taps