Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Taper, 3 Flutes
Mfr # 1010901
Zoro # G1960957
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1010901
- Zoro # G1960957
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Pitch Diameter Limit | H2 |
Thread Size | #2-56 |
55% Thread Drill Size | #49 |
Shank Length | 1 5/16 in |
Square Size | 0.1090 in |
65% Thread Drill Size | 1.80 mm |
75% Thread Drill Size | 1.73 mm |
Tap Length Standard | ANSI |
Size | #2 |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Taper, Overall Length 1 3/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, White, 0-8" Caliper Range (505-737)
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File - Boxed (03566NN)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1172600)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- Osg Taps