Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 3
Mfr # 1012400
Zoro # G2772001
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-48
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1012400
- Zoro # G2772001
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-48 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
Shank Length | 1 3/16 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 3/32 in |
Square Size | 0.1090 in |
55% Thread Drill Size | 2.45 mm |
Thread Size | #4-48 |
75% Thread Drill Size | 2.32 mm |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-48, UNF, Taper, Overall Length 1 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife, Auto-Retract, 9/10"Wx6-1/10"Lx1-2/5"H, GYGN (SLI10554)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-21277)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1810900)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1171405)
- OSG Straight Flute Hand Tap , #5-40 , Plug , Bright , 3 Flutes (6006000)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1012101)
- Osg Taps