Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Taper 2 Flutes
Mfr # 1000608
Zoro # G9297897
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Shank Dia. 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Taper
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1000608
- Zoro # G9297897
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #1-72 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
Pitch Diameter Limit | H1 |
65% Thread Drill Size | 1.55 mm |
75% Thread Drill Size | 1.55 mm |
Tap Length Standard | ANSI |
Thread Size | #1-72 |
55% Thread Drill Size | 1.60 mm |
Square Size | 0.1090 in |
Shank Length | 1 9/32 in |
Size | #1 |
Description
Straight Flute Tap, Thread Size #1-72, UNF, Taper, Overall Length 1 21/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.55 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- MILWAUKEE TOOL 3 pc. Cobalt Step Bit Set (48-89-9291)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- Osg Straight Flute 2-Flute Taps