Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap Taper, 2 Flutes
Mfr # 1000601
Zoro # G9665817
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1000601
- Zoro # G9665817
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #1-72 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
Pitch Diameter Limit | H1 |
Shank Length | 1 9/32 in |
Thread Size | #1-72 |
Tap Length Standard | ANSI |
Square Size | 0.1090 in |
75% Thread Drill Size | 1.55 mm |
65% Thread Drill Size | 1.55 mm |
55% Thread Drill Size | 1.60 mm |
Size | #1 |
Description
Straight Flute Tap, Thread Size #1-72, UNF, Taper, Overall Length 1 21/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.55 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Screwdriver, 325 in-lb Torque (2402-20, 48-11-2440)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- DREMEL Collet, 3/32in dia., 1in L, Aluminum (481)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- Osg Straight Flute 2-Flute Taps