Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Taper, 2
Mfr # 1000000
Zoro # G9665932
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Shank Dia. 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Taper
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1000000
- Zoro # G9665932
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Pitch Diameter Limit | H1 |
Thread Length | 5/16" |
Thread Size | #0-80 |
75% Thread Drill Size | 1.25 mm |
Square Size | 0.1090 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 1.30 mm |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 1.25 mm |
Size | #0 |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Taper, Overall Length 1 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 1.25 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/4" to 1" Plastic Adapter - for Vitrified Bench Grinding Wheels (69012)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- VEGA #3 Phillips Driver Bit 6in (1150P3A)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- Osg Taps