Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 992
Zoro # G9299552
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.50mm
- Tap Thread Size M14-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 992
- Zoro # G9299552
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.50mm |
Tap Thread Size | M14-1.50 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 88.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 42.00mm |
65% Thread Drill Size | 13.34 mm |
Shank Length | 40.00 mm |
55% Thread Drill Size | 13.44 mm |
Thread Size | M14x1.5 |
Square Size | 8.00 mm |
Tap Length Standard | JIS |
75% Thread Drill Size | 13.24 mm |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Plug, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 13.24 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- WARNER Scraper, 4", 16-3/4" Handle (791)
- CS UNITEC Non Sparking Flat Screwdriver, 10x200mm (3/8x8in), Beryllium Copper (EX801-10SB)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 2 Lb. Head (30216)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681200)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1523)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- OSG Straight Flute Hand Tap, Plug, 4 (1734100)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025508)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- Osg Straight Flute 4-Flute Taps