Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 982
Zoro # G9299525
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.50mm
- Tap Thread Size M14-2.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 982
- Zoro # G9299525
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.50mm |
Tap Thread Size | M14-2.00 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 88.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | Not Rated |
55% Thread Drill Size | 13.25 mm |
Tap Length Standard | JIS |
Shank Length | 40.00 mm |
Square Size | 8.00 mm |
Thread Size | M14x2 |
65% Thread Drill Size | 13.12 mm |
75% Thread Drill Size | 12.98 mm |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Plug, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 12.98 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 12" Diameter Heavy Duty Cable Pulling Hook Sheave (812)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- MILWAUKEE TOOL 3/4 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7063)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1972800)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1600807)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1120308)
- Osg Straight Flute 4-Flute Taps