Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 882
Zoro # G9299491
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.50mm
- Tap Thread Size M12-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 882
- Zoro # G9299491
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.50mm |
Tap Thread Size | M12-1.00 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
55% Thread Drill Size | 11.25 mm |
Tap Length Standard | JIS |
Shank Length | 34.00 mm |
Square Size | 6.50 mm |
75% Thread Drill Size | 11.00 mm |
65% Thread Drill Size | 7/16 in |
Thread Size | M12x1 |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1, Metric Fine, Plug, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Ergonic 3 pcs. Set Slotted, Phillips (07157 53701)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- URREA Half round bastard files 8" (UFMB8)
- DRILL AMERICA 10" Flat Bastard File (DIC03665)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974101)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- Osg Taps