Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 852
Zoro # G9299437
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.50mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 852
- Zoro # G9299437
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.50mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 82.00mm |
Thread Length | 38.00mm |
Pitch Diameter Limit | Not Rated |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.50 mm |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
Shank Length | 34.00 mm |
Tap Length Standard | JIS |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 23 mm L.280 mm (40082323)
- AIR LOCKER Heavy Duty Air Punch Nailer / Nail Remover / Nail Puller. 1/4" NPT Thread Air Inlet. 80-120 PSI (AP700)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- STANLEY Pry Bar Set, Pieces 3, Alloy Steel (J2138)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122101)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1135500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120001)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1690200)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1136700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- Osg Taps