Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 752
Zoro # G9299394
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Shank Dia. 7.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 752
- Zoro # G9299394
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Shank Dia. | 7.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
Square Size | 5.50 mm |
Tap Length Standard | JIS |
55% Thread Drill Size | 11.25 mm |
65% Thread Drill Size | 7/16 in |
75% Thread Drill Size | 11.00 mm |
Shank Length | 34.00 mm |
Thread Size | M10x1 |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Plug, Overall Length 75.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK TOOL ROLL-2 5pc Technicians Plier Set (TOOL ROLL-2)
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- TOOLPRO Replacement Clasp Kit for TP03095 Banjo (TP03098)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025601)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1014601)
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- OSG Straight Flute Hand Tap, Plug, 4 (1974301)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- Osg Straight Flute 4-Flute Taps