Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 652
Zoro # G2769396
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.20mm
- Tap Thread Size M8-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 652
- Zoro # G2769396
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.20mm |
Tap Thread Size | M8-1.00 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | 7.00 mm |
Shank Length | 33.00 mm |
Thread Size | M8x1 |
55% Thread Drill Size | 7.25 mm |
Square Size | 5.00 mm |
65% Thread Drill Size | 9/32 in |
Tap Length Standard | JIS |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Plug, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 20 in Swing, 12 Speed (354402)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- RIDGID Fitting Brush, 3/4 In, PK3 (93722)
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661900)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1974401)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- Osg Straight Flute 4-Flute Taps