Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 3147803
Zoro # G2769159
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material Cobalt
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3147803
- Zoro # G2769159
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Square Size | 0.1900 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNS, Plug, Overall Length 2 1/2 in, Cobalt, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit 2B+, Class of Fit 2B+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAG MicroMag 20" Magnetic Filter, Aluminum Base and Aluminum bowl (MM20/HP/50NPT)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- DEWALT 6" 6TPI 2X Recip Blade 5pk (DWA4166)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993 (J4993)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970400)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- OSG Straight Flute Hand Tap, Taper, 4 (1014800)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- Osg Straight Flute 4-Flute Taps