Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 3147203
Zoro # G2769177
original price:
$12.99
17% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material Cobalt
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3147203
- Zoro # G2769177
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H7 |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Square Size | 0.1900 in |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNS, Plug, Overall Length 2 1/2 in, Cobalt, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 6 in L, Chrome Finish (48-22-9014)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 12"x5 (PL459)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024301)
- OSG Straight Flute Hand Tap, Plug, 4 (1262)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970501)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- Osg Taps