Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 3145803
Zoro # G2769271
original price:
$12.42
9% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3145803
- Zoro # G2769271
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 11/32 in |
Thread Size | #8-32 |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNS, Plug, Overall Length 2 3/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B+, Class of Fit 2B+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- H & H INDUSTRIAL PRODUCTS 55 Piece 4-42 & .25-6mm TPI 60 Degree Screw Pitch Gage (4901-0030)
- PRECISION INSTRUMENTS Torque Comparator (PRETC3F175F)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal (91340-06-08)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1975901)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C54332)
- Osg Taps