Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 3142803
Zoro # G2769350
original price:
$10.25
18% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3142803
- Zoro # G2769350
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Size | #4 |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Square Size | 0.1090 in |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNS, Plug, Overall Length 1 27/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B+, Class of Fit 2B+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (873)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- Osg Taps