Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 2494503
Zoro # G9295282
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2494503
- Zoro # G9295282
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | U |
65% Thread Drill Size | V |
Square Size | 0.2400 in |
Shank Length | 1 7/16 in |
Thread Size | 7/16"-14 |
55% Thread Drill Size | W |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size U, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 6" LEN (GP29186F)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330102)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1975601)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123601)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1125201)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- Osg Straight Flute 4-Flute Taps