Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 22633
Zoro # G9299245
original price:
$19.10
15% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 7.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 22633
- Zoro # G9299245
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 7.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 75.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 32.00mm |
Thread Size | M10x1.5 |
Tap Length Standard | JIS |
Shank Length | 34.00 mm |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Square Size | 5.50 mm |
65% Thread Drill Size | 11/32 in |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 75.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Chrome Adjustable Wrench Set, 4 pcs. (13342A)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- GEARWRENCH 5/16" 12 Point Long Pattern Combination Wrench (81652D)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1123808)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (22831)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1662500)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- Osg Straight Flute 4-Flute Taps