Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1977500
Zoro # G9298572
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 19.30mm
- Tap Thread Size M24-3.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1977500
- Zoro # G9298572
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 19.30mm |
Tap Thread Size | M24-3.00 |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Pitch Diameter Limit | D8 |
Thread Length | 56.00mm |
Square Size | 14.48 mm |
65% Thread Drill Size | 27/32 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 55/64 in |
Shank Length | 60.00 mm |
75% Thread Drill Size | 53/64 in |
Thread Size | M24x3 |
Size | M24 |
Description
Straight Flute Tap, Thread Size M24x3, Metric Coarse, Plug, Overall Length 124.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45.00 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 20 Power Bit x 2 (150T20A)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (Phillips type). (9100GB)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1310)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45IW)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411203)
- OSG Straight Flute Hand Tap, Plug, 4 (862)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1125201)
- Osg Taps