Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1975501
Zoro # G9298466
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.00mm
- Tap Thread Size M16-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1975501
- Zoro # G9298466
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.00mm |
Tap Thread Size | M16-1.50 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 46.00mm |
Shank Length | 45.00 mm |
65% Thread Drill Size | 14.70 mm |
Thread Size | M16x1.5 |
55% Thread Drill Size | 14.90 mm |
Square Size | 9.14 mm |
75% Thread Drill Size | 14.50 mm |
Tap Length Standard | ANSI |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Plug, Overall Length 96.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 3" 12 pt SAE Socket, 12 Points (45J238)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD29/32)
- RIDGID 3 Blade Cutter, 3 In. W, 5/8 In., Steel (T-433)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105700608)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3142803)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- Osg Straight Flute 4-Flute Taps