Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1973401
Zoro # G2769746
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.00
- Shank Dia. 8.08mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1973401
- Zoro # G2769746
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.00 |
Shank Dia. | 8.08mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 34.00mm |
Pitch Diameter Limit | D5 |
Thread Size | M8x1 |
Square Size | 6.05 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 9/32 in |
55% Thread Drill Size | 7.25 mm |
Shank Length | 35.00 mm |
75% Thread Drill Size | 7.00 mm |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Plug, Overall Length 69.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (6954)
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80192D2B72285)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- RIDGID Dies, Univ 3/8 Nf Hs (48305)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- OSG Straight Flute Hand Tap, Plug, 4 (1971900)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1136208)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- Osg Straight Flute 4-Flute Taps