Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1973400
Zoro # G3735365
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.00
- Shank Dia. 8.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1973400
- Zoro # G3735365
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.00 |
Shank Dia. | 8.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 2-23/32" |
Pitch Diameter Limit | D9 |
Thread Length | 34.00mm |
Tap Length Standard | ANSI |
Shank Length | 35.00 mm |
75% Thread Drill Size | 7.00 mm |
65% Thread Drill Size | 9/32 in |
Square Size | 6.05 mm |
55% Thread Drill Size | 7.25 mm |
Thread Size | M8x1 |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Plug, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, 1/4, L 1 1/4, M2 (16W734)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-10-10-1/2)
- DREMEL Oscillating Tool Blade, Cardide, 2 5/16" L (MM501U)
- TEKTON 11/16 Inch Combination Wrench (18261)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971400)
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411203)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1600807)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- Osg Straight Flute 4-Flute Taps