Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1972800
Zoro # G3741543
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4.5-0.75
- Shank Dia. 4.93mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1972800
- Zoro # G3741543
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4.5-0.75 |
Shank Dia. | 4.93mm |
Tap Size | M4.5 |
Tap Dimension Type | Metric |
Overall Length | 2-3/8" |
Thread Length | 22.22mm |
Pitch Diameter Limit | D4 |
Shank Length | 33.00 mm |
Thread Size | M4.5x0.75 |
75% Thread Drill Size | #25 |
55% Thread Drill Size | 5/32 in |
Tap Length Standard | ANSI |
Square Size | 3.86 mm |
65% Thread Drill Size | #24 |
Size | M4.5 |
Description
Straight Flute Tap, Thread Size M4.5x0.75, Metric Coarse, Plug, Overall Length 60.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size #25, Thread Limit D4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5716)
- MAYHEW 9 Piece SAE L-Shape Hex Key Set, 45052 (45052)
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set (42451)
- WHEELER-REX Roll Groover, for 6790 (8403)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025300)
- OSG Straight Flute Hand Tap, Plug, 4 (732)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54357)
- Osg Straight Flute 4-Flute Taps