Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1971001
Zoro # G2769859
original price:
$8.99
4% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.50mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1971001
- Zoro # G2769859
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
Shank Length | 33.00 mm |
Thread Size | M6x1 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 5.25 mm |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Plug, Overall Length 63.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Nippers, 5 In (78 91 125)
- J.W. WINCO GN351-15-10-M4-SS-55 Rubber Bumper Threaded Studs (351-15-10-M4-SS-55)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- WESTWARD Angled Floor Scraper, Stiff, 4", Steel (13A589)
- OSG Straight Flute Hand Tap, Plug, 4 (862)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123801)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- Osg Straight Flute 4-Flute Taps