Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1739500
Zoro # G3692656
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material Cobalt
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1739500
- Zoro # G3692656
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 17.90 mm |
Thread Size | 3/4"-16 |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 17.70 mm |
Tap Length Standard | ANSI |
Square Size | 0.4420 in |
Shank Length | 2 1/4 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4 1/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1050100)
- HOUGEN 2-1/4 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12272S)
- PROTO 3/4 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5520M)
- IDEAL Coax Stripmaster, Rg59 (45-265)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1009208)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1136700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1975901)
- Osg Straight Flute 4-Flute Taps