Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1734500
Zoro # G3686602
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1734500
- Zoro # G3686602
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Shank Length | 2 1/4 in |
Tap Length Standard | ANSI |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- DEWALT 14" Segmented Rim GP Blade (DWA47421)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-30-15-M8-E-70)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200508)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1601707)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120800)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (2494503)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- Osg Taps