Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1680700
Zoro # G9298116
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-28
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1680700
- Zoro # G9298116
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-28 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Shank Length | 1 7/16 in |
Square Size | 0.2420 in |
Thread Size | 7/16"-28 |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-28, UNEF, Plug, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-I (68978)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA225)
- BURNDY Type W Crimping Die, White (W30RT)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- OSG Straight Flute Hand Tap, Taper, 4 (1004200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1971600)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1690200)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- Osg Straight Flute 4-Flute Taps