Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1680300
Zoro # G2769965
original price:
$11.85
9% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1680300
- Zoro # G2769965
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-32 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.2380 in |
Shank Length | 1 3/8 in |
Thread Size | 5/16"-32 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-32, UNEF, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Hammer Holder, 2-Compartment (57071)
- HHIP M2.2 X 6 Screw (2100-0065)
- MILWAUKEE TOOL 1-1/4 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4400)
- BIG GATOR TOOLS Metric V-TapGuide® (MTG500NP)
- OSG Straight Flute Hand Tap, Taper, 4 (1122700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608607)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1142300)
- OSG Straight Flute Hand Tap, Taper, 4 (1014808)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121808)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- Osg Straight Flute 4-Flute Taps