Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1664100
Zoro # G3600152
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Shank Dia. 0.800"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1664100
- Zoro # G3600152
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Square Size | 0.6000 in |
55% Thread Drill Size | 29/32 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 22.25 mm |
65% Thread Drill Size | 57/64 in |
Shank Length | 2 3/8 in |
Thread Size | 1"-8 |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-8, UNS, Plug, Overall Length 5 3/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 2.5mm (P136CZ)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD0)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604407)
- OSG Straight Flute Hand Tap, Plug, 4 (1123401)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306317)
- Osg Straight Flute 4-Flute Taps