Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1663500
Zoro # G3612025
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1663500
- Zoro # G3612025
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 17.50 mm |
Square Size | 0.4420 in |
55% Thread Drill Size | 17.90 mm |
Shank Length | 2 in |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
Tap Length Standard | ANSI |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNS, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One-Way Screw Removal Tool, Size #12, #14 (151460)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- STARRETT MachinistFTS Level 12IN W/Slc (98-12 W/SLC)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1523)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1664100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124908)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- Osg Straight Flute 4-Flute Taps