Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1662700
Zoro # G3694302
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1662700
- Zoro # G3694302
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 37/64 in |
Tap Length Standard | ANSI |
Shank Length | 1 25/32 in |
55% Thread Drill Size | 14.80 mm |
Square Size | 0.3590 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNS, Plug, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWL CEMENT MARGIN 5X2"" (52)
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Black Oxide Finish17-Piece (1300-SS-03)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 30 Deg (37-27)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1523)
- OSG Straight Flute Hand Tap, Plug, 4 (1971901)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- Osg Straight Flute 4-Flute Taps