Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1661900
Zoro # G3704057
original price:
$17.99
15% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1661900
- Zoro # G3704057
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Shank Length | 1 17/32 in |
75% Thread Drill Size | 11.40 mm |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Thread Size | 1/2"-20 |
Tap Length Standard | ANSI |
Square Size | 0.2740 in |
Size | 1/2" |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNS, Plug, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Metal Surfaces (48-21-0004)
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-6' 10)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR06)
- RIDGID Plate, Cover 1-1/4 (38880)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 (24045)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (2407903)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (992)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- Osg Straight Flute 4-Flute Taps