Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1660900
Zoro # G3632693
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1660900
- Zoro # G3632693
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | ANSI |
Thread Size | 3/8"-16 |
Square Size | 0.2850 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNS, Plug, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-139)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (46 31 A32 SBA)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1662500)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- Osg Straight Flute 4-Flute Taps