Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1660300
Zoro # G3716842
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1660300
- Zoro # G3716842
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Thread Size | 1/4"-28 |
Square Size | 0.1900 in |
Shank Length | 1 3/16 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNS, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.10A2)
- PROTO Punch, Starting, 7/32 In (J507/16)
- STALWART Heat Gun Kit with 122-1112Deg F Range (75-PT2012)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1977500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1137000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125308)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604407)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- Osg Taps