Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1608707
Zoro # G9295702
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1608707
- Zoro # G9295702
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 42.00mm |
Square Size | 6.98 mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
Shank Length | 39.00 mm |
Tap Length Standard | ANSI |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C1000R3--S21)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (42432)
- KNIPEX Water Pump Pliers, 16" Alligator XL Wate (88 01 400 SBA)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120801)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXJ5)
- Osg Taps