Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1608507
Zoro # G9295684
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1608507
- Zoro # G9295684
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 32.00mm |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
75% Thread Drill Size | 8.50 mm |
Shank Length | 39.00 mm |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
Tap Length Standard | ANSI |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- DRILL AMERICA m14x2 1-1/2"OD HSS Round Die (DWTMR112-14X2)
- BOSCH Spade Bit, 13/16 In (DSB1010)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR4)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1600207)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120001)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125300)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305210)
- Osg Taps