Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1604307
Zoro # G9295641
product price: $39.99
/ea
$39.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1604307
- Zoro # G9295641
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
Shank Length | 2 in |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Tap Length Standard | ANSI |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16671)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (853)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608607)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- Osg Taps